Transformer, Dry Type, NEMA 3R, 480 Delta; - 208Y/120, 3PH, 75 kVA, CU

Item #: 993493

Cat #: SG3A0075KB0C

UPC: 803423123901

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation

Overview

Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosure suitable for indoor or outdoor applications. For our customers, higher efficiency translates into: Increased profitability due to lower operating costs. Decreased cost of ownership over the lifetime of the transformer. Less air conditioning cost due to lower heat emissions
Also known as: 803423123901, SG3A0075KB0C

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)