Enclosure, NEMA 3R, Lift-Off Cover, 8" x 8" x 6"

Item #: 99331

Cat #: A8R86HCLO

UPC: 783510388706

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 8 x 8 x 6 Inch, Steel/Gray Finish

Overview

Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 8 x 8 x 6 Inch, Steel/Gray Finish
Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.
Also known as: 783510388706, A8R86HCLO

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 6 in
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)