2-Gang Single Rcpt Wallplate, (1) 1.406" Hole, 302 S. Steel

Item #: 99326

Cat #: 84092-40

UPC: 078477780855

Documents & Guides
2-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.
2-Gang Single 1.406-Inch Diameter, Device Receptacle Wallplate, Standard Size, Device Mount, Stainless Steel
Also known as: 078477780855, 84092-40

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: Standard, Single Receptacle
Material: Stainless Steel
Color: Stainless
Gangs: 2
Size: Standard
Material: Stainless Steel
Mounting: Device
Type: Standard, Single Receptacle
Color: Stainless

Customer Reviews

No reviews for this product
(0)