Transformer, Control Power, 750VA, 240 x 480V - 120/240V, 1PH

Item #: 99299

Cat #: 1497B-A10-M14-0-N

UPC: 662074621897

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Power, 750 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase

Overview

Transformer, Control Power, 750 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase
Also known as: 662074621897, 1497B-A10-M14-0-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)