This product has been discontinued.
Fuse Holder, Finger Safe, 32A, 690VAC, 1P, Class CC, DIN Rail Mount
Item #: 99291
Cat #: 24202-G
UPC: 782001823900
Documents & Guides
No Documents Available
Fuse Holder, Finger Safe, 32 Amp, 690 Volt AC, 1-Pole, Class CC, DIN Rail Mount
Sign In or Register to view pricing and more.
Overview
Fuse Holder, Finger Safe, 32 Amp, 690 Volt AC, 1-Pole, Class CC, DIN Rail Mount
Also known as: 782001823900, 24202-G
Specifications
Type: | Fuse Holder |
Volts AC: | 690 |
Amps: | 32 |
Mounting: | DIN Rail |
Poles: | 1 |
Class: | CC |
Type: | Fuse Holder |
Amps: | 32 |
Poles: | 1 |
Volts AC: | 690 |
Mounting: | DIN Rail |
Class: | CC |
Customer Reviews
No reviews for this product
(0)