Vented Economy Rack Shelf

Item #: 992842

Cat #: ERS1V

UPC: 673853100144

Sign In or Register to view pricing and more.
Documents & Guides
Vented Economy Rack Shelf, 19", Capacity 40lbs

Overview

Vented Economy Rack Shelf, 19", Capacity 40lbs
Also known as: 673853100144, ERS1V

Specifications

Weight Capacity: 40 lbs
Type: Ventilated
Weight Capacity: 40 lbs
Type: Ventilated

Customer Reviews

No reviews for this product
(0)