Wire Mkr,tht,b342,0.25x1,wht,5000 Ea/rl

Item #: 99261

Cat #: PS-250-2-WT-2

UPC: 662820112174

Sign In or Register to view pricing and more.
Documents & Guides
Brady Ip Series Permasleeve Open 3" Core Heat Shrink Polyolefin Shrink Tubing- White. Brand Name: Brady . Sub Brand: Permasleeve . Type: Heat Shrink Tubing.special Features: Heat-shrinkable, Self-extinguishing. Application: Cable & Wiremarking. Standard: Astm D 2671, Astm E 162, Astm E 662, Astm G 155, Mil-std-202,sae-ams-dtl-23053, Sae-as-81531, Ul Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 In. Width: 1 In. Diamet

Overview

Brady Ip Series Permasleeve Open 3" Core Heat Shrink Polyolefin Shrink Tubing- White. Brand Name: Brady . Sub Brand: Permasleeve . Type: Heat Shrink Tubing.special Features: Heat-shrinkable, Self-extinguishing. Application: Cable & Wiremarking. Standard: Astm D 2671, Astm E 162, Astm E 662, Astm G 155, Mil-std-202,sae-ams-dtl-23053, Sae-as-81531, Ul Recognized. Color: White. Material: Brady B-342 Heat Shrink Polyolefin. Height: 0.439 In. Width: 1 In. Diamet
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820112174, PS-250-2-WT-2

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)