Single-Sided Wire Marker Sleeves, 2 x 0.250"

Item #: 99259

Cat #: PS-250-2-WT

UPC: 662820326038

Sign In or Register to view pricing and more.
Documents & Guides
Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.250 inch, Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge

Overview

Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.250 inch, Wire Gauge: 16-8, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820326038, PS-250-2-WT

Specifications

Type: Marker Sleeve, Heat Shrink
Material: Polyolefin
Gauge: 10, 12, 14, 16, 8
Length: 2 in
Width: 0.250 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink
Gauge: 10, 12, 14, 16, 8
Width: 0.250 in
Standards: California Proposition 65
Material: Polyolefin
Length: 2 in
Color: White

Customer Reviews

No reviews for this product
(0)