LED Wallpack, 12W, 2588L, 5000K, 120-277V, Bronze Finish

Item #: 992563

Cat #: WPTLED25/D10/PC2

UPC: 019813423760

Documents & Guides
LED Wallpack, 12 Watt, 2588 Lumen, 5000K, 75 CRI, 120-277 Volt, Bronze Finish, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 12 Watt, 2588 Lumen, 5000K, 75 CRI, 120-277 Volt, Bronze Finish, 0-10V Dimming
The RAB WPTLED25/D10/PC2 LED Wall Pack contains bronze aluminum housing with silicone gaskets and a white aluminum reflector. Its lens is a polycarbonate, vandal resistant diffuser. The 25W tallpack illuminates 5000K cool daylight with no mercury or UV rays. A dimming driver, a wall-mounting template, and a 5-year warranty complete the tallpack. 
Also known as: 019813423760, WPTLED25/D10/PC2

Specifications

Type: Wallpack
Volts AC: 120, 277
Wattage: 25
Lumens: 2588
Color: Bronze
Light Technology: LED
Dimmable: Yes
Type: Wallpack
Wattage: 25
Color: Bronze
Dimmable: Yes
Volts AC: 120, 277
Lumens: 2588
Light Technology: LED

Customer Reviews

No reviews for this product
(0)