Contactor, Definite Purpose, 3P, 25A, 24VAC Coil, Open

Item #: 992462

Cat #: CR553AB3HAA

UPC: 022903992091

Contactor, Definite Purpose, 3-Pole, 25 Amp, 24 Volt AC Coil, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 3-Pole, 25 Amp, 24 Volt AC Coil, Open
Also known as: 022903992091, CR553AB3HAA

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 25
Family / Style: CR553
Poles: 3
Volts AC Control: 24
Family / Style: CR553
Type: Contactor, Definite Purpose
Amps: 25

Customer Reviews

No reviews for this product
(0)