![Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull Pack Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull Pack](https://rexel-cdn.com/products/424cmpcat5eblppesx.jpg?i=E5501079-7619-49F6-A492-22F9A8FD87F3&f=420)
Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull Pack
Item #:
9920
Cat #:
51-241-28
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, Category 5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Pull Pack
Overview
4 Pair / 24 AWG, CMP, Category 5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V, Blue, 1000 Foot Pull Pack
BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.
Also known as: 51-241-28
Specifications
Gauge: | 24 |
Color: | Blue |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Shielding: | Unshielded |
Package Type: | Pull Box |
Gauge: | 24 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Package Type: | Pull Box |
Color: | Blue |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)