LEV GFA15-100 15A-125V GFI 10

Item #: 991999

Cat #: GFA15-100

UPC: 078477420690

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, 100 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 14-3 SJTW Cord, UL/CSA Listed

Overview

15 Amp, 120 Volt, 100 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 14-3 SJTW Cord, UL/CSA Listed
Rohs Compliant. Ground Fault Auto Reset Compact In-line Circuit Interrupter. 100 ft Connected GFCI 15a-125v. 14-3 Awg Smooth Yellow Ul Type Sjtw With A Black Molded On Nema 5-15p Straight Cap And A Black Molded On Nema 5-15r Straight Connector. Black GFCI Located 7 1/2 Inches From Face Of Plug. Ul Listed Cord Connected GFCI.
Also known as: 078477420690, GFA15-100

Specifications

Material: Polycarbonate
Type: GFCI
Material: Polycarbonate
Type: GFCI

Customer Reviews

No reviews for this product
(0)