Re-Enterable Insulating & Sealing Compound, Size D, 21.2 oz

Item #: 99183

Cat #: 2123D

UPC: 051128551219

Documents & Guides
Re-Enterable Insulating & Sealing Compound, Size D, 21.2 Ounce, 40.6 Cubic Inches. For Use After Re-Entering
Sign In or Register to view pricing and more.

No associated products found.

Overview

Re-Enterable Insulating & Sealing Compound, Size D, 21.2 Ounce, 40.6 Cubic Inches. For Use After Re-Entering
3M™ Scotchcast™ Re-enterable Electrical Resin 2123 is a soft, two-part polybutadiene resin encapsulant designed especially for re-enterable splice protection. It is formulated for virtually every electrical application requiring a soft, re-enterable resin.
Also known as: 051128551219, 2123D

Specifications

Color: Amber, Clear
Material: Rubber
Size: 21.200 OZ
Cubic Inches: 40.600 in³
Color: Amber, Clear
Size: 21.200 OZ
Material: Rubber
Cubic Inches: 40.600 in³

Customer Reviews

No reviews for this product
(0)