3" Blue EMT Conduit, 10' Length

Item #: 991804

Cat #: 300BLU

UPC: 091111018176

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Blue EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Blue EMT Conduit, Steel, 10 Foot Length
Commonly used colored conduit applications are: Red – Fire alarm Blue – Data communications Green – Health care purposes Yellow – High voltage Orange – Fiber optic Black – Architecture White – Architecture System grounding and electromagnetic interference shielding
Also known as: 091111018176, 300BLU

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)