Heavy Duty Cable Tie, 30"/120lb, Black

Item #: 991783

Cat #: T120L0UVK2

UPC: 089306177319

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 30" Long, UL Rated, 120lb Tensile Strength, PA66UV, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 30" Long, UL Rated, 120lb Tensile Strength, PA66UV, Black, 50/pkg
Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306177319, T120L0UVK2

Specifications

Length: 30 in
Color: Black
Weight Capacity: 120 lbs
Length: 30 in
Weight Capacity: 120 lbs
Color: Black

Customer Reviews

No reviews for this product
(0)