Breaker, Molded Case, 15A, 3P, 600V, 250 VDC HMCP

Item #: 991630

Cat #: HMCP015E0CA10

UPC: 786679171240

15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 45 - 150 Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 45 - 150 Magnetic Trip
Also known as: 786679171240, HMCP015E0CA10

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)