Enclosure, NEMA 12, Type Free-Standing/Single Door Access

Item #: 99157

Cat #: A724824FSD

UPC: 783510269203

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Type Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72 x 48 x 24 Inch, Steel With Gray Finish

Overview

Enclosure, NEMA 12, Type Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72 x 48 x 24 Inch, Steel With Gray Finish
Available with front or front and rear access, nVent HOFFMAN HOFA724824FSD Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510269203, A724824FSD

Specifications

Depth: 24 in
Size: 72 x 48 x 24 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Material: Steel
Width: 48 in
Depth: 24 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Size: 72 x 48 x 24 in
Height: 72 in
Width: 48 in

Customer Reviews

No reviews for this product
(0)