This product may not be available in all locations.
Panel For Enclosure, 6" x 6", N Series, Fiber Glass
Item #: 991461
Cat #: BP66FG
UPC: 785928218200
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 6" x 6", N Series, Fiber Glass
Overview
Panel For Enclosure, 6" x 6", N Series, Fiber Glass
Fiberglass mounting back plate to compliment our enclosures.
Also known as: 785928218200, BP66FG
Specifications
Material: | Fiberglass |
Height: | 6 in |
Width: | 6 in |
Material: | Fiberglass |
Width: | 6 in |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)