![3 AWG THHN/THWN-2 Stranded Copper, White, 500' Coil 3 AWG THHN/THWN-2 Stranded Copper, White, 500' Coil](https://rexel-cdn.com/products/image.jpg?i=748C9780-9A73-4F6A-A1ED-A73122193BE1&f=420)
3 AWG THHN/THWN-2 Stranded Copper, White, 500' Coil
Item #: 99145
Cat #: THHN3STRWHT500CL
UPC: 980100632618
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Coil
Overview
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Coil
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100632618, THHN3STRWHT500CL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 3 |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Coil |
Length: | 500 ft |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Package Type: | Coil |
Jacket: | PVC |
Gauge: | 3 |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)