
LED LOW BAY 4,000 NOMINAL LUMENS, LESS LOUVER, 12
Item #: 991414
Cat #: MSL4000LML/LVMVOLTEZ140K80CRIWH
UPC: 888791525649
Documents & Guides
LED LOW BAY 4,000 NOMINAL LUMENS, LESS LOUVER, 120V-277V, ELDOLED DIMS TO 1PCT (0-10 VOLT DIMMING), 4000K, 80 CCT, WHITE FINISH
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
LED LOW BAY 4,000 NOMINAL LUMENS, LESS LOUVER, 120V-277V, ELDOLED DIMS TO 1PCT (0-10 VOLT DIMMING), 4000K, 80 CCT, WHITE FINISH
Also known as: 888791525649, MSL4000LML/LVMVOLTEZ140K80CRIWH
Specifications
Wattage: | 34 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4000 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 34 |
Lumens: | 4000 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)