10 THHN/THWN-2 SOL 2C BLACK/WHITE-BLACK CU SIMPULL BARREL 7500 FT

Item #: 991394

Cat #: 58029702

UPC:

Documents & Guides
No Documents Available
10 THHN/THWN-2 SOL 2C BLACK/WHITE-BLACK CU SIMPULL BARREL 7500 FT
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 THHN/THWN-2 SOL 2C BLACK/WHITE-BLACK CU SIMPULL BARREL 7500 FT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58029702

Specifications

Type: Parallel
Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black/White
Length: 7500 ft
Volts AC: 600
Stranding: Solid
Type: Parallel
Conductors: 2
Material: Copper
Length: 7500 ft
Stranding: Solid
Gauge: 10
Jacket: PVC
Color: Black/White
Volts AC: 600

Customer Reviews

No reviews for this product
(0)