Cove Heater, 1200 Watt, 208V, 4095 BTU

Item #: 991162

Cat #: RCC12008C

UPC: 685360147352

Sign In or Register to view pricing and more.
Cove Heater, 1200 Watt, 208V, 4095 BTU, White, 94 Inch Length

Overview

Cove Heater, 1200 Watt, 208V, 4095 BTU, White, 94 Inch Length
IDEAL SPACES |  Offices; Hallways; Lobbies; Conference Rooms; Retail Spaces; Day Care Centers; Geriatric Facilities; Laboratories; Living Rooms; Kitchens; Bedrooms; Bathrooms; Basements COLOR |  White    DIMENSIONS |  4-3/16" H x 3" D (Length varies) For gentle heating in spaces where wall space is at a premium, select a cove heater. It mounts easily on the wall, providing warmth for your living room, bedroom, bathroom, basement or office. Ideal for primary or supplemental comfort heat Perfect where wall space is limited and gentle heat is desired Extruded aluminum front panel provides a high efficiency, textured, radiating surface Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface New profile and unique hanging system provide optimal heat dissipation for uniform comfort Easily wall-mounted; with all parts included Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces No noise. No moving parts. No maintenance No ceilings, walls or drapes to clean. No dried out ai Dual Function Heating (Radiant and Convection): remaining energy is “wiped off” by convection flow behind and over the top of unit, circulating warm air into the room - achieving balanced heating throughout
Also known as: 685360147352, RCC12008C

Specifications

Depth: 3 in
Mounting: Surface
Weight: 10 lb
Wattage: 1200
Type: Cove
Length: 94 in
Color: White
Volts AC: 208
Height: 4 3/16 in
Amps: 5.800
BTU: 4095
Family / Style: RCC
Depth: 3 in
Weight: 10 lb
Type: Cove
Color: White
Height: 4 3/16 in
BTU: 4095
Mounting: Surface
Wattage: 1200
Length: 94 in
Volts AC: 208
Amps: 5.800
Family / Style: RCC

Customer Reviews

No reviews for this product
(0)