3R TROUGH 6X6X72

Item #: 991006

Cat #: C3RWT672

UPC: 623980847436

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 6X6X72

Overview

3R TROUGH 6X6X72
Also known as: 623980847436, C3RWT672

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)