1 IN FLEXIBLE LIQUID TIGHT METALLIC CONDUIT

Item #: 990990

Cat #: 6103

UPC: 751338804197

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 IN FLEXIBLE LIQUID TIGHT METALLIC CONDUIT

Overview

1 IN FLEXIBLE LIQUID TIGHT METALLIC CONDUIT
Also known as: 751338804197, 6103

Specifications

Length: 25 ft
Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Length: 25 ft
Material: Steel
Package Type: Coil
Diameter: 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)