SJEOOW Portable Cord, 18/3, Black, 250', 105°C Rated, 300V

Item #: 990956

Cat #: 55044503

UPC: 032886039577

Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 18/3, Black, 250 Foot Spool, 105°C Rated, 300V

Overview

SJEOOW Portable Cord, 18/3, Black, 250 Foot Spool, 105°C Rated, 300V
Also known as: 032886039577, 55044503

Specifications

Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Length: 250 ft
Volts AC: 300
Jacket: TPE
Color: Black
Gauge: 18
Conductors: 3
Material: Copper

Customer Reviews

No reviews for this product
(0)