GHB3090 W/ST 120VAC LH

Item #: 990954

Cat #: GHB3090S1

UPC: 786679020883

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Fixed thermal, fixed magnetic trip, Three-pole, 90A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 120 Vac rear w/ left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Fixed thermal, fixed magnetic trip, Three-pole, 90A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 120 Vac rear w/ left pigtail, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679020883, GHB3090S1

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)