![External Battery Cabinet, UPS, S4KC 6kVA, 4.8kW, 240VAC External Battery Cabinet, UPS, S4KC 6kVA, 4.8kW, 240VAC](https://rexel-cdn.com/products/hevs4k240batcimage.jpg?i=3466C735-5AAD-42D2-9F27-E2440D104A81&f=420)
External Battery Cabinet, UPS, S4KC 6kVA, 4.8kW, 240VAC
Item #: 990821
Cat #: S4K240BATC
UPC: 783472006472
Sign In or Register to view pricing and more.
External Battery Cabinet, UPS, S4KC 6 kVA, 4.8 kW, 240 Volt AC
Overview
External Battery Cabinet, UPS, S4KC 6 kVA, 4.8 kW, 240 Volt AC
The SolaHD S4K5U6K5C Industrial On-Line UPS Series is designed for international usage and provides flexible output voltage, an integrated maintenance bypass switch and internal batteries all in a slim 5U (8.7”) enclosure. The S4K5U-5C features true On-Line (double conversion) topology providing the ultimate in protection against a wide range of potential power problems. Flexible output voltages (220/230/240 Volt) are available through the configuration program to allow for international use. One of the three Line-to-Neutral (L-N) output voltages is selected to match the local voltage. Self diagnostics simplify maintenance and troubleshooting, and the UPS can be serviced by the customer. The standard maintenance bypass switch provides an additional level of protection.
Also known as: 783472006472, S4K240BATC
Specifications
Volt Amps: | 6kVA |
Volts AC: | 230 |
Type: | External, Battery, Cabinet |
Wattage: | 4.8kW |
Volts AC Range: | 176 - 280 |
Volt Amps: | 6kVA |
Type: | External, Battery, Cabinet |
Volts AC Range: | 176 - 280 |
Volts AC: | 230 |
Wattage: | 4.8kW |
Customer Reviews
No reviews for this product
(0)