This product has been discontinued.
DL 14W 4000K ND ENERGY STAR
Item #: 990760
Cat #: DL-14W40KND-ES-MD6N01-14
UPC: 851535006261
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DL 14W 4000K ND ENERGY STAR
Overview
DL 14W 4000K ND ENERGY STAR
Also known as: 851535006261, DL-14W40KND-ES-MD6N01-14
Specifications
Mounting: | Recessed |
Color: | White |
Wattage: | 14 |
Mounting: | Recessed |
Wattage: | 14 |
Color: | White |
Customer Reviews
No reviews for this product
(0)