32W PAR38 LED Lamp, 30K

Item #: 990727

Cat #: 32PAR38/LED/830/F25/ND-120V

UPC: 046677460525

Sign In or Register to view pricing and more.
Documents & Guides
LED High Lumen Lamp, 32W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part #46052-7.

Overview

LED High Lumen Lamp, 32W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part #46052-7.
Also known as: 046677460525, 32PAR38/LED/830/F25/ND-120V

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 32
Lumens: 2800
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 32
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Angle: 25°
Base: Medium Screw (E26)
Lumens: 2800
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)