1-Light Outdoor Pendant, 100W, A19, 120V, Antique Bronze Finish

Item #: 990640
Cat #: 6236301-71
UPC: 785652112911
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Antique Bronze Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location

Overview

One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Antique Bronze Finish, Satin Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Damp Location
Also known as: 785652112911, 6236301-71

Specifications

Material: Die Cast Aluminum
Color: Antique Bronze
Diameter: 9 in
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Die Cast Aluminum
Diameter: 9 in
Wattage: 100
Color: Antique Bronze
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)