Kichler 15782AZT30R

Item #: 990607

Cat #: 15782AZT30R

UPC: 783927460712

Sign In or Register to view pricing and more.
Documents & Guides
KICH 15782AZT30R Deck LED 1W

Overview

KICH 15782AZT30R Deck LED 1W
Also known as: 783927460712, 15782AZT30R

Specifications

Length: 3 in
Wattage: 2.500
Length: 3 in
Wattage: 2.500

Customer Reviews

No reviews for this product
(0)