18.5W/LED/9"FLUSH/27K/SQ/BRZ

Item #: 990564

Cat #: S9342

UPC: 045923093425

Sign In or Register to view pricing and more.
Documents & Guides
18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Square, Color: Bronze.

Overview

18.5W, 9" Flush Mount LED Fixture, 120V, 2700K, Shape: Square, Color: Bronze.
Also known as: 045923093425, S9342

Specifications

Mounting: Flush
Volts AC: 120
Color: Bronze
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color: Bronze
Wattage: 18.500
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)