LED Troffer, 2x2, 23 Watt, 2900 Lumen, 4000K, 120-277V

Item #: 990498

Cat #: 22SR-LD2-29-C-UNV-L840-CD1-U

UPC: 080083752577

Sign In or Register to view pricing and more.
Documents & Guides
LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved

Overview

LED, 2 Ft. x 2 Ft. SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved
The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures.
Also known as: 080083752577, 22SR-LD2-29-C-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 23
Color Temperature: 4000 (Cool White)
Length: 2 ft
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 3000
Dimmable: Yes
Wattage: 23
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)