LED Recessed Kit, 8W, 4000K, CFL Replacement, 5 and 6"

Item #: 990440
Cat #: LED/RT/5/6/HO/700/840
UPC: 046135752315
Sign In or Register to view pricing and more.
Documents & Guides
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 4000K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75231

Overview

8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 4000K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75231
Also known as: 046135752315, LED/RT/5/6/HO/700/840

Specifications

Type: Module
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 8
Light Technology: LED
Type: Module
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Wattage: 8

Customer Reviews

No reviews for this product
(0)