250 MCM XHHW-2 Stranded Copper Black, Cut to Length

Item #: 990416

Cat #: XHHW250STRBLK-CUT

UPC:

250 MCM, XHHW-2, Stranded Copper, 600V, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM, XHHW-2, Stranded Copper, 600V, Black, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW250STRBLK-CUT

Specifications

Gauge: 250 kcmil
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)