This product has been discontinued.

Rail Connector, 3"
Item #: 990382
Cat #: GM-BRC-003
UPC:
Documents & Guides
Ground Mount Bonded Rail Connector, 3"
Sign In or Register to view pricing and more.
Overview
Ground Mount Bonded Rail Connector, 3"
Our Bonded Rail Connectors attach and bond horizontal cross pipes to XR100 or XR1000 Rails. Each rail requires two connectors to create a secure and bonded attachment. Available for both 2” and 3” sizes, these Rail Connectors are manufactured using extruded 6000 series aluminum.
Also known as: GM-BRC-003
Specifications
Color: | Silver |
Family / Style: | Ground Mount |
Weight: | 1.170 lbs |
Color: | Silver |
Weight: | 1.170 lbs |
Family / Style: | Ground Mount |
Customer Reviews
No reviews for this product
(0)