This product has been discontinued.

Stopper Sleeve, 40mm
Item #: 990364
Cat #: UFO-STP-40MM
UPC:
Documents & Guides
Stopper Sleeve, Clear Anodized Aluminum, For 40 MM Module, Order of 1 Each = Pack of 4
Sign In or Register to view pricing and more.
No associated products found.
Overview
Stopper Sleeve, Clear Anodized Aluminum, For 40 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-40MM
Specifications
Color: | Aluminum |
Length: | 40 mm |
Type: | Stopper Sleeve |
Material: | Aluminum |
Color: | Aluminum |
Type: | Stopper Sleeve |
Length: | 40 mm |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)