Pilot Light, 30mm, Yellow LED, Amber Domed Lens, 120V AC/DC, Full Voltage

Item #: 990322

Cat #: 9001SKP38LYA9

UPC: 785901425151

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Yellow LED, Amber Domed Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, Yellow LED, Amber Domed Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13
This Harmony 9001SK, amber pilot light with integral LED and plastic dome is supplied with 110V AC/DC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901425151, 9001SKP38LYA9

Specifications

Color: Amber, Yellow
Mounting: Panel
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Color: Amber, Yellow
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)