This product has been discontinued.
CFL Lampholder, w/ Pull Chain and Lamp Guard Lens, 13W
Item #: 99019
Cat #: 9862-PCH
UPC: 078477454206
Sign In or Register to view pricing and more.
Documents & Guides
CFL Lampholder, w/ Pull Chain and Lamp Guard Lens, 13WFluorescent Lampholder, Compact, GU-24 Base, 120V AC, Color: White, Includes: 13W CFL Lamp, Pull Chain Switch, Housing, Cover.
Overview
CFL Lampholder, w/ Pull Chain and Lamp Guard Lens, 13WFluorescent Lampholder, Compact, GU-24 Base, 120V AC, Color: White, Includes: 13W CFL Lamp, Pull Chain Switch, Housing, Cover.
Also known as: 078477454206, 9862-PCH, fluorescent keyless
Specifications
Wattage: | 13 |
Type: | Keyless, Lampholder |
Material: | Thermoplastic |
Color: | White |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Material: | Thermoplastic |
Light Technology: | Fluorescent |
Type: | Keyless, Lampholder |
Color: | White |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)