LED Flood Luminaire, 114W, 12281L, 4000K, 120-277V, Outdoor

Item #: 990185

Cat #: OFL2LEDP240KMVOLTISDDBXDM2

UPC: 889804468571

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Luminaire, 114 Watt, 12281 Lumen, 4000K, 120-277 Volt, Outdoor, Slipfitter, Dark Bronze

Overview

LED Flood Luminaire, 114 Watt, 12281 Lumen, 4000K, 120-277 Volt, Outdoor, Slipfitter, Dark Bronze
Also known as: 889804468571, OFL2LEDP240KMVOLTISDDBXDM2

Specifications

Material: Die Cast Aluminum
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 12000
Mounting: Slipfitter
Wattage: 114
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Color: Dark Bronze
Lumens: 12000
Wattage: 114
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)