Auxiliary Contact Block, 100-K, Miniature, with 1NO/NC Contact

Item #: 99018

Cat #: 100-KFA11E

UPC: 662074524945

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 1 Normally Open, 1 Normally Closed Contact

Overview

Auxiliary Contact Block, 100-K, Miniature, Front Mount, with 1 Normally Open, 1 Normally Closed Contact
Auxiliary contact blocks are extra contacts typically used for logic or status signals. Allen-Bradley® item 100-KFA11E from Rockwell Automation® is a front-mounting auxiliary contact block with screw terminals for use with 100-K contactors or 700-K control relays. It has one normally open and one normally closed contact. And it is an MCS 100-K, 104-K, and 700-K accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074524945, 100-KFA11E

Specifications

Poles: 2
Mounting: Front
Type: Auxiliary Contact
Family / Style: 100-K
Poles: 2
Type: Auxiliary Contact
Mounting: Front
Family / Style: 100-K

Customer Reviews

No reviews for this product
(0)