LED High Bay, 200 Watt, 28000 Lumen, 5000K, 180-528VAC

Item #: 990023

Cat #: BE-CHB200W-D90-HV-03-SC-SGS

UPC:

Documents & Guides
LED High Bay, 200 Watt, 28000 Lumen, 5000K, 180-528Volt, Heavy Duty Adjustable Bracket, Safety Cable, Surge Suppressor
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 200 Watt, 28000 Lumen, 5000K, 180-528Volt, Heavy Duty Adjustable Bracket, Safety Cable, Surge Suppressor
Also known as: BE-CHB200W-D90-HV-03-SC-SGS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 28000
Wattage: 200
Light Technology: LED
Dimmable: No
Diameter: 15.080 in
Height: 7.560 in
Color Temperature: 5000 (Bright White)
Wattage: 200
Dimmable: No
Height: 7.560 in
Lumens: 28000
Light Technology: LED
Diameter: 15.080 in

Customer Reviews

No reviews for this product
(0)