7W G40 LED Lamp, 27K

Item #: 989940

Cat #: S9566

UPC: 045923095665

Sign In or Register to view pricing and more.
Documents & Guides
7 Watt G40 LED; Clear; Medium Base; 2700K; 810 Lumens; 120 Volt

Overview

7 Watt G40 LED; Clear; Medium Base; 2700K; 810 Lumens; 120 Volt
Also known as: 045923095665, S9566

Specifications

Lumens: 810
Color: Clear
Base: Medium Screw (E26)
Wattage: 7
Shape: G40 (Globe)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 810
Base: Medium Screw (E26)
Shape: G40 (Globe)
Material: Glass
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color: Clear
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)