Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J

Item #: 989932

Cat #: 1494U-J60-C4-N-PC

UPC: 887172850868

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J, 60 Amp, 600 Volt AC, 4 Foot Flange Cable, Non-Metallic Handle, Line/Load Protective Terminal covers

Overview

Disconnect Switch, Fusible, Class J, 60 Amp, 600 Volt AC, 4 Foot Flange Cable, Non-Metallic Handle, Line/Load Protective Terminal covers
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J60-C4-N-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 60 A switch with 60 A clips and type J fuse clips. It has a non-metallic handle. And it has a 4 FT cable and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172850868, 1494U-J60-C4-N-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 4 ft
Class: J
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Mounting: Flange
Class: J
Amps: 60
Poles: 3
Length: 4 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)