Panel For Enclosure, 60" x 36", N Series, Carbon Steel

Item #: 989802

Cat #: BP6036CS

UPC: 785928401770

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 60" x 36", N Series, Carbon Steel

Overview

Panel For Enclosure, 60" x 36", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928401770, BP6036CS

Specifications

Height: 60 in
Width: 36 in
Material: Carbon Steel
Height: 60 in
Material: Carbon Steel
Width: 36 in

Customer Reviews

No reviews for this product
(0)