MC-AL-MN 12/3-12/3-12/2 SOL BK/R/BE 250

Item #: 989724

Cat #: 794340830030

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-AL-MN 12/3-12/3-12/2 SOL BK/R/BE 250

Overview

MC-AL-MN 12/3-12/3-12/2 SOL BK/R/BE 250
Also known as: 794340830030

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)