Eaton E50 NEMA heavy duty plug-in limit switch

Item #: 989673

Cat #: E50SBL

UPC: 782113775371

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch,10A at 12 Vac,1A at 125 Vdc,2NO-2NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED indicator,24-120 Vac/dc,10A,1A,Two-pole,-40¦ to 250¦F (-40¦ to 121¦C),E50 Heavy Duty Plug In

Overview

Eaton E50 NEMA heavy duty plug-in limit switch,10A at 12 Vac,1A at 125 Vdc,2NO-2NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED indicator,24-120 Vac/dc,10A,1A,Two-pole,-40¦ to 250¦F (-40¦ to 121¦C),E50 Heavy Duty Plug In
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.
Also known as: 782113775371, E50SBL

Specifications

Poles: 2
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
Poles: 2
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)