BLM ECP84110T-4 40HP 1770RPM

Item #: 989650

Cat #: ECP84110T-4

UPC: 781568196649

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84110T-4 40HP 1770RPM

Overview

BLM ECP84110T-4 40HP 1770RPM
Also known as: 781568196649, ECP84110T-4

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40

Customer Reviews

No reviews for this product
(0)