This product may not be available in all locations.
Contactor, Auxiliary Contact, 2NO/2NC, Front Mount, Spring Clamps
Item #: 989574
Cat #: 100-CRFA22
UPC: 781180050848
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, Auxiliary Contact, 2 Normally Open, 2 Normally Closed, Front Mount, Spring Clamps
Overview
Contactor, IEC, Auxiliary Contact, 2 Normally Open, 2 Normally Closed, Front Mount, Spring Clamps
Also known as: 781180050848, 100-CRFA22
Specifications
Amps: | 10 |
Mounting: | Front |
Poles: | 4 |
Type: | Auxiliary Contacts |
Family / Style: | 100-C |
Amps: | 10 |
Poles: | 4 |
Family / Style: | 100-C |
Mounting: | Front |
Type: | Auxiliary Contacts |
Customer Reviews
No reviews for this product
(0)