Freedom, Combination, Pump Panel, Size N3, 480V

Item #: 989541

Cat #: ECN5532CAG-R63/E

UPC: 786685456195

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCP Circuit Breaker, 50 Maximum Hp @ 480V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCP Circuit Breaker, 50 Maximum Hp @ 480V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel Catalog#:ECN5532CAG-R63/E Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 20-100A solid-state relay without ground fault
Also known as: 786685456195, ECN5532CAG-R63/E

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 100
Volts AC Control: 480
Horsepower: 50
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Amps: 100
Horsepower: 50
Family / Style: Freedom
Poles: 3
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)